- 0.5840" OD
- 0.1575" Bore Size
- 1/4" Width
- 0.468" Vee Diameter
- High Temperature Wheel
description
- Bishop-Wisecarver’s DualVee family of guide wheels now includes high temperature, low temperature and patented washdown versions to fit ANY application requirement.
features
- Double row, angular contact ball bearings for linear guides
- Inside vee or outside vee surfaces can be employed to support loads
- Use with DualVee® support bushings and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Roller Type | V-Groove |
| Axial Dynamic Capacity | 23 lbf |
| Bore Size | 0.1575 in |
| Material | 440C Stainless Steel |
| Duty | High Temperature |
| O.D. | 0.5840 in |
| Type of Bearing | Shielded |
| Radial Dynamic Capacity | 121 lbf |
| Vee Dia. | 0.468 in |
| Width | 0.25 in |
| Weight | 0.03 LB |
-
Prop 65


