- 0.771" OD
- 0.626" Vee Diameter
- 0.1875" ID
- .310" Wide
- 440C
description
- Bishop-Wisecarver’s original DualVee® guide wheels are ideal for a wide array of applications from the clean room to the sawmill. The recirculating elements are self-contained and isolated from the environment - rolling contact between the wheel and track sweeps debris aside, making it ideal for use in contaminated environments.
features
- Double row angular contact ball bearings for linear guides
- Inside vee or outside vee surfaces can be employed to support loads
- Use with DualVee® support bushings or journals and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High temperature, lower temperature and washdown versions also available (refer to DualVee® Specialty Guide Wheel)
| Vee Dia. | 0.626 in |
| O.D. | 0.7710 in |
| Width | 0.310 in |
| Roller Width | 0.31 in |
| Radial Dynamic Capacity | 274 lbf |
| Temp Description | Wheel w/o Shaft |
| Material | 440C Stainless Steel |
| Grease | Alvania 2 |
| Roller Type | V-Groove |
| Axial Dynamic Capacity | 57 lbf |
| Bore Size | 3/16 in |
| Roller Dia. | 0.771 in |
| Overall Length | 0.310 in |
| Type of Bearing | 440C Sealed |
| Weight | 0.022 LB |
-
Prop 65


