- 2.3600" OD
- 0.5906" Bore Size
- 3/4" Width
- 2.000" Vee Diameter
- High Temperature Wheel
description
- Bishop-Wisecarver’s DualVee family of guide wheels now includes high temperature, low temperature and patented washdown versions to fit ANY application requirement.
features
- Double row, angular contact ball bearings for linear guides
- Inside vee or outside vee surfaces can be employed to support loads
- Use with DualVee® support bushings and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type of Bearing | Shielded |
| Axial Dynamic Capacity | 747 lbf |
| Vee Dia. | 2 in |
| Bore Size | 0.5906 in |
| Duty | High Temperature |
| Radial Dynamic Capacity | 1801 lbf |
| O.D. | 2.3600 in |
| Material | 440C Stainless Steel |
| Roller Type | V-Groove |
| Width | 0.75 in |
| Weight | 0.64 LB |
-
Prop 65


