- 1.2100" OD
- 3/8" Bore Size
- 0.438" Width
- 1.000" Vee Diameter
- Washdown Duty Wheel
description
- Bishop-Wisecarver’s DualVee family of guide wheels now includes high temperature, low temperature and patented washdown versions to fit ANY application requirement.
features
- Double row, angular contact ball bearings for linear guides
- Inside vee or outside vee surfaces can be employed to support loads
- Use with DualVee® support bushings and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type of Bearing | Outer & Inner Seal |
| Axial Dynamic Capacity | 90 lbf |
| Roller Type | V-Groove |
| Vee Dia. | 1 in |
| Radial Dynamic Capacity | 544 lbf |
| Duty | Washdown |
| Bore Size | 3/8 in |
| Material | 440C Stainless Steel |
| O.D. | 1.2100 in |
| Width | 0.438 in |
| Weight | 0.1 LB |
-
Prop 65


