- Torx® Sockets
- 3/8" Drive Size
- T50 Tip
- 1 15/16" Long
| Tip Size | T50 |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Material | Steel |
| Overall Length | 1.9375 in |
| Tip Type | Torx® |
| Weight | 0.09 LB |
| Tip Size | T50 |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Material | Steel |
| Overall Length | 1.9375 in |
| Tip Type | Torx® |
| Weight | 0.09 LB |