- Adapter Socket
- 1/2" Female End
- 3/4 Male End
| Male Square Size | 3/4 in |
| Type | Adapter |
| Length | 1 21/32 in |
| Drive Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679188412 |
| Male Square Size | 3/4 in |
| Type | Adapter |
| Length | 1 21/32 in |
| Drive Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679188412 |