- T50 Socket Size
- 3/8 in Drive Size
- 1 37/64 in Overall Length
features
- Non-slip surface treatment.
- Laser etch & stamped markings provide readability and permanence.
| Bit Length | 13/16 in |
| Material | Steel |
| Tip Size | T50 |
| Finish | Black Oxide |
| Overall Length | 1 37/64 in |
| Tip Type | Torx® |
| Socket Drive Size | 3/8 in |
| Outside Head Width | 1 37/64 in |
| Drive Size | 3/8 in |
| Socket Size | T50 |
| Inch/Metric | Torx® |
| Width | 3/4 in |
| Length Type | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 662679039141 |

