Skip to content Skip to navigation menu
Bondhus Corp.33219

33219

Socket Hex Bit
Item #113315864
  • 3/4 in Bit Size
Bondhus Corp.33219
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Bit Size
Overall Length 2 in
Material Protanium High Torque Steel
Bit Size 3/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison