Boston Gear
710-30-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101808409
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Bolt Center | 3 3/4" x 2 7/8" |
| Reduction Type | Single |
| Output Configuration | Right Output |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Washdown Duty | No |
| Bolt Center Length x Bolt Center Width | 3 3/4 in x 2 7/8 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Center Distance Code | 710 |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.125 hp @ 1800 rpm |
| Style | Right Angle |
| Material | Cast Iron, Standard Paint |
| Output Speed | 58.3 rpm |
| Input HP @ RPM | 0.1 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Standard | AGMA Service Class I |
| Input Configuration | Shaft Input |
| Output Torque | 150 lb-in |
| Input Motor HP | 0.17 |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output Shaft Projection | Solid Right Output |
| Worm Position | Universal |
| Torque Out @ 1150 rpm | 133 in lb |
| Shaft Assembly Code | J |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Torque Out @ 1750 rpm | 150 in lb |
| Base Mounting Attachment | No Base |
| Rated Efficiency | 69% |
| Use With | 710 |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Bore Shaft Dia. | 0.5 in |
| Ratio | 30:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Center Distance | 1 in |
| Frame | N/A |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Box Height | 3 5/8 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 133 in lb @ 1150 rpm, 150 in lb @ 1750 rpm |
| Box Width | 2 1/2 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Output Shaft | Solid |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Base to Centerline of Output Shaft | 1 5/16 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Media Mapping Output | J |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Box Length | 3 1/4 in |
| Lubrication | None |
| Fan Cooled | No |
| Series | 700 |
| Max. Input HP @ 100 rpm | 0.013 hp |
| Input (Shaft or Bore) Size | 3/8 in |
| Family Name | Std Unit |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Weight | 6.1 LB |
| EAN or UPC | 781711515990 |
