Boston Gear
715-10-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835972
- 1 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Center Length x Bolt Center Width | 5 1/4 in x 4 5/16 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Frame Size | Shaft Input, Not a C-Face |
| Rated Efficiency | 92% |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | N/A |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Torque Out @ 1150 rpm | 350 in lb |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Input Power Rating | 1.2 hp, 0.895 kW |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Center Distance Code | 715 |
| Output Bore Shaft Dia. | 0.75 in |
| Torque Out @ 1750 rpm | 397 in lb |
| Base to Centerline of Input Shaft | 3 29/64 in |
| Lubrication | None |
| Material | Cast Iron, Standard Paint |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Shaft | Solid |
| Washdown Duty | No |
| Input Motor HP | 1 |
| Motor Application | General Purpose |
| Base Mounting Attachment | No Base |
| Reduction Type | Single |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 397 in lb @ 1750 rpm |
| Box Height | 5 3/8 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Output Shaft Projection | Solid Right Output |
| Shaft Assembly Code | J |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Use With | 715 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Output Configuration | Right Output |
| Series | 700 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Output Torque | 397 lb-in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Fan Cooled | No |
| Housing Material | Cast Iron |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Media Mapping Output | J |
| Base to Centerline of Output Shaft | 1 29/32 in |
| Box Width | 3 11/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Family Name | Std Unit |
| Style | Right Angle |
| Input Configuration | Shaft Input |
| Ratio | 10:1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Speed | 175 rpm |
| Bolt Center | 5 1/4 in x 4 5/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Center Distance | 1.54 in |
| Input HP @ RPM | 0.73 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Box Length | 5 1/8 in |
| Weight | 17.1 LB |
| EAN or UPC | 781711516355 |
