Boston Gear
732-30F-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101872302
- 3 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base Mounting Attachment | No Base |
| Torque Out @ 1750 rpm | 2902 in lb |
| Bolt Center | 9 1/2 in x 6 1/8 in |
| Standard | AGMA Service Class I |
| Box Width | 5 7/8 in |
| Fan Cooled | Yes |
| Input Configuration | Shaft Input |
| Center Distance | 3.25 in |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Max. Input HP @ 100 rpm | 0.3 hp |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Worm Position | Universal |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Torque @ RPM | 2902 in lb @ 1750 rpm, 3100 in lb @ 1150 rpm |
| Box Length | 9 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Media Mapping Output | J |
| Input HP @ RPM | 2.36 hp @ 1150 rpm, 3.3 hp @ 1750 rpm |
| Center Distance Code | 732 |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Motor Application | General Purpose |
| Reduction Type | Single |
| Box Height | 9 3/8 in |
| Use With | 732 |
| Housing Material | Cast Iron |
| Rated Efficiency | 81% |
| Output Bore Shaft Dia. | 1.375 in |
| Shaft Assembly Code | J |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Output Torque | 2902 lb-in |
| Series | 700 |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Shaft Projection | Solid Right Output |
| Style | Right Angle |
| Input Power Rating | 3.3 hp, 2.461 kW |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Lubrication | None |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | Std Unit |
| Output Configuration | Right Output |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Ratio | 30:1 |
| Frame | N/A |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Output Speed | 58.3 rpm |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Input Motor HP | 3 |
| Torque Out @ 1150 rpm | 3100 in lb |
| Weight | 66.1 LB |
| EAN or UPC | 781711534038 |
