Boston Gear
7726-15-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809359
- 3 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Output Configuration | Left Output |
| Material | Cast Iron, Standard Paint |
| Center Distance Code | 726 |
| Output Torque @ RPM | 1425 in lb @ 1150 rpm, 1465 in lb @ 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Box Length | 7 3/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Torque Out @ 1750 rpm | 1465 in lb |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Bolt Center | 8 in x 5 1/4 in |
| Input HP @ RPM | 2.01 hp @ 1150 rpm, 2.95 hp @ 1750 rpm |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Style | Right Angle |
| Input Motor HP | 3 |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Lubrication | None |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 92% |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 15:1 |
| Housing Material | Cast Iron |
| Media Mapping Output | G |
| Output Speed | 116.7 rpm |
| Output Shaft Projection | Solid Left Output |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Washdown Duty | No |
| Family Name | Std Unit |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Shaft | Solid |
| Box Width | 4 7/16 in |
| Box Height | 8 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 160 Nm |
| Input Power Rating | 2.95 hp, 2.2 kW |
| Torque Out @ 1150 rpm | 1425 in lb |
| Series | 700 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output Torque Rating Range [Max] | 1499 lb-in, 234 Nm |
| Max. Input HP @ 100 rpm | 0.28 hp |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Torque | 1466 lb-in |
| Reduction Type | Single |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Center Distance | 2.625 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Fan Cooled | No |
| Input Configuration | Shaft Input |
| Use With | 726 |
| Frame | N/A |
| Input (Shaft or Bore) Size | 3/4 in |
| Weight | 41.1 LB |
| EAN or UPC | 781711517413 |
