- 16 Diametral Pitch, 30 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Minimal space requirements
- High ratio speed reduction
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Diametral Pitch | 16 |
| Length Through Bore | 0.693 in |
| Hub Dia. | 3/4 in |
| Flush Face to Worm Centerline | 0.156 |
| Material | Cast Iron |
| Pitch Diameter | 1.875 in |
| Helix Angle | 11° 19' |
| No. of Teeth | 30 |
| Right / Left Hand | Right Hand |
| Bore Size | 0.3125 in |
| No. of Leads | Double |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.231 LB |
| EAN or UPC | 781711635148 |

