- 16 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Teeth | 50 |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 16 |
| Flush Face to Worm Centerline | 0.156 |
| Bore Size | 0.375 in |
| Right / Left Hand | Right Hand |
| Helix Angle | 11° 19' |
| No. of Leads | Double |
| Material | Cast Iron |
| Pitch Diameter | 3.125 in |
| Hub Dia. | 0.88 in |
| Length Through Bore | 0.753 in |
| Weight | 0.501 LB |
| EAN or UPC | 781711635162 |

