- 16 Diametral Pitch, 20 Teeth, 20 Pressure Angle, RH, Quadruple Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Increased efficiency with lower ratios
- 90° nonintersecting shaft applications
| Material | Cast Iron |
| Helix Angle | 21° 48' |
| Hub Dia. | 0.63 in |
| Diametral Pitch | 16 |
| Pressure Angle | 20 degrees |
| Flush Face to Worm Centerline | 0.156 |
| No. of Teeth | 20 |
| Length Through Bore | 0.625 in |
| Right / Left Hand | Right Hand |
| Bore Size | 0.25 in |
| Pitch Diameter | 1.25 in |
| No. of Leads | Quadruple |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.126 LB |
| EAN or UPC | 781711635186 |

