- 16 Diametral Pitch, 40 Teeth, 20 Pressure Angle, RH, Quadruple Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Helix Angle | 21° 48' |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 2.5 in |
| Bore Size | 0.3125 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.693 in |
| Diametral Pitch | 16 |
| Hub Dia. | 3/4 in |
| Pressure Angle | 20 degrees |
| No. of Teeth | 40 |
| Flush Face to Worm Centerline | 0.156 |
| No. of Leads | Quadruple |
| Material | Cast Iron |
| Weight | 0.331 LB |
| EAN or UPC | 781711635209 |

