- 16 Diametral Pitch, 50 Teeth, 20 Pressure Angle, RH, Quadruple Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
| Helix Angle | 21° 48' |
| Hub Dia. | 0.88 in |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 3.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.375 in |
| Length Through Bore | 0.753 in |
| No. of Leads | Quadruple |
| Diametral Pitch | 16 |
| No. of Teeth | 50 |
| Material | Cast Iron |
| Flush Face to Worm Centerline | 0.156 |
| Pressure Angle | 20 degrees |
| Weight | 0.501 LB |
| EAN or UPC | 781711635216 |

