- 10 Diametral Pitch
- 14.5° Pressure Angle
- 80 Teeth
- 8.000" Pitch Diameter
- Double Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
| Flush Face to Worm Centerline | 0.312 |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 10 |
| Bore Size | 0.875 in |
| Material | Cast Iron |
| Length Through Bore | 1.375 in |
| Pitch Diameter | 8 in |
| No. of Teeth | 80 |
| Helix Angle | 9° 5' |
| No. of Leads | Double |
| Hub Dia. | 1.94 in |
| Weight | 5.201 LB |
| EAN or UPC | 781711133002 |

