- 10 Diametral Pitch, 30 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Bore Size | 0.875 in |
| Pitch Diameter | 3 in |
| Right / Left Hand | Right Hand |
| No. of Leads | Double |
| Helix Angle | 9° 5' |
| Length Through Bore | 1.25 in |
| Diametral Pitch | 10 |
| Material | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1.69 in |
| Hardened Teeth | Without Hardened Teeth |
| Flush Face to Worm Centerline | 0.312 |
| No. of Teeth | 30 |
| Weight | 1.201 LB |
| EAN or UPC | 781711132869 |

