- 10 Diametral Pitch, 40 Teeth, 14.5 Pressure Angle, LH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Minimal space requirements
- 90° nonintersecting shaft applications
| No. of Teeth | 40 |
| Pitch Diameter | 4 in |
| No. of Leads | Double |
| Helix Angle | 9° 5' |
| Flush Face to Worm Centerline | 0.312 |
| Diametral Pitch | 10 |
| Material | Cast Iron |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.25 in |
| Right / Left Hand | Left Hand |
| Hub Dia. | 1.69 in |
| Weight | 1.901 LB |
| EAN or UPC | 781711132920 |

