- 10 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, LH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Teeth | 50 |
| Hub Dia. | 1.94 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Left Hand |
| Pitch Diameter | 5 in |
| Length Through Bore | 1.375 in |
| Flush Face to Worm Centerline | 0.312 |
| Helix Angle | 9° 5' |
| Diametral Pitch | 10 |
| Material | Cast Iron |
| No. of Leads | Double |
| Weight | 3.101 LB |
| EAN or UPC | 781711132968 |

