- 10 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Helix Angle | 9° 5' |
| Flush Face to Worm Centerline | 0.312 |
| Right / Left Hand | Right Hand |
| No. of Leads | Double |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.375 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 50 |
| Pitch Diameter | 5 in |
| Diametral Pitch | 10 |
| Bore Size | 0.875 in |
| Hub Dia. | 1.94 in |
| Weight | 3.101 LB |
| EAN or UPC | 781711132944 |

