- 10 Diametral Pitch
- 14.5° Pressure Angle
- 60 Teeth
- 6.000" Pitch Diameter
- Double Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Length Through Bore | 1.375 in |
| Bore Size | 0.875 in |
| Hub Dia. | 1.94 in |
| No. of Leads | Double |
| No. of Teeth | 60 |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 10 |
| Helix Angle | 9° 5' |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Flush Face to Worm Centerline | 0.312 |
| Material | Cast Iron |
| Pitch Diameter | 6 in |
| Weight | 3.701 LB |
| EAN or UPC | 781711132982 |

