- 10 Diametral Pitch
- 14.5° Pressure Angle
- 100 Teeth
- 10.000" Pitch Diameter
- Double Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Minimal space requirements
- Resistance to back driving with some ratios
- High ratio speed reduction
- Smoothest, quietest form of gearing
| No. of Teeth | 100 |
| No. of Leads | Double |
| Bore Size | 0.875 in |
| Helix Angle | 9° 5' |
| Material | Cast Iron |
| Pitch Diameter | 10 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.375 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1.94 in |
| Right / Left Hand | Right Hand |
| Flush Face to Worm Centerline | 0.312 |
| Diametral Pitch | 10 |
| Weight | 8.401 LB |
| EAN or UPC | 781711133026 |

