- 8 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Minimal space requirements
- High ratio speed reduction
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
| Length Through Bore | 1.625 in |
| Right / Left Hand | Right Hand |
| Flush Face to Worm Centerline | 0.375 |
| No. of Leads | Double |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 6.25 in |
| Bore Size | 1 in |
| Pressure Angle | 14 1/2 degrees |
| Helix Angle | 9° 28' |
| Hub Dia. | 2.31 in |
| Diametral Pitch | 8 |
| Material | Cast Iron |
| No. of Teeth | 50 |
| Weight | 5.301 LB |
| EAN or UPC | 781711133163 |

