- 6 Diametral Pitch, 24 Teeth, 14.5 Pressure Angle, RH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- High ratio speed reduction
| Length Through Bore | 1.88 in |
| Diametral Pitch | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1.94 in |
| Material | Cast Iron |
| Flush Face to Worm Centerline | 0.5 |
| Bore Size | 1.25 in |
| Right / Left Hand | Right Hand |
| No. of Leads | Double |
| Helix Angle | 9° 28' |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 24 |
| Pitch Diameter | 4 in |
| Weight | 4.201 LB |
| EAN or UPC | 781711133309 |

