- 6 Diametral Pitch, 30 Teeth, 14.5 Pressure Angle, LH, Double Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Pitch Diameter | 5 in |
| No. of Teeth | 30 |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2.19 in |
| Length Through Bore | 1.88 in |
| Helix Angle | 9° 28' |
| Flush Face to Worm Centerline | 0.5 |
| Diametral Pitch | 6 |
| Right / Left Hand | Left Hand |
| Material | Cast Iron |
| No. of Leads | Double |
| Bore Size | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 5.201 LB |
| EAN or UPC | 781711133361 |

