- 12 Diametral Pitch
- 1.000" Pitch Diameter
- 14.5° Pressure Angle
- Right Hand
- Quad Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Right / Left Hand | Right Hand |
| Material | Steel |
| Length Through Bore | 1.125 in |
| Pitch Diameter | 1 in |
| No. of Leads | Quadruple |
| Face Thread Length | 1.125 in |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | N/A |
| Diametral Pitch | 12 |
| Weight | 0.201 LB |
| EAN or UPC | 781711128220 |

