- 14.5⁰ Pressure Angle
- Cast Iron Material
- 1.25 in Bore Diameter
- 4.41 in Outside Diameter
description
- When used with Boston Gear worms, Boston Gear's worm gears provide effective power transmission in applications requiring high-ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. They are also the smoothest, quietest form of gearing when properly applied.Boston Gear offers worm gears manufactured from a variety of materials, such as acetal, minlon, bronze, and cast iron to suit your application's requirements.Note: Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, the ratio should be kept low. To run properly, worms and worm gears operating together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Output Torque | 373 lb-in |
| Material | Cast Iron |
| Ratio | 6:1 |
| Center Distance | 3 in |
| Bore Size | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Right Hand |
| No. of Threads | Quad |
| No. of Teeth | 24 |
| Bore Dia. | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| Length Through Bore | 1.88 in |
| Pitch Diameter | 4 in |
| Hub Dia. | 1.94 in |
| Helix Angle | 18° 26' |
| O.D. | 4.41 in |
| No. of Leads | Quadruple |
| Flush Face to Worm Centerline | 0.5 |
| Weight | 4.201 LB |
| EAN or UPC | 781711133965 |

