- 14.5⁰ Pressure Angle
- Bronze Material
- 1.25 in Bore Diameter
- 7.08 in Outside Diameter
description
- When used with Boston Gear worms, Boston Gear's worm gears provide effective power transmission in applications requiring high-ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. They are also the smoothest, quietest form of gearing when properly applied.Boston Gear offers worm gears manufactured from a variety of materials, such as acetal, minlon, bronze, and cast iron to suit your application's requirements.Note: Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, the ratio should be kept low. To run properly, worms and worm gears operating together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Center Distance | 4.334 in |
| Helix Angle | 18° 26' |
| Pitch Diameter | 6.667 in |
| No. of Threads | Quad |
| Ratio | 10:1 |
| Output Torque | 2094 lb-in |
| Material | Bronze |
| Bore Dia. | 1.25 in |
| Hub Dia. | 2.5 in |
| Length Through Bore | 1.88 in |
| No. of Leads | Quadruple |
| Pressure Angle | 14 1/2 degrees |
| Flush Face to Worm Centerline | 0.5 |
| No. of Teeth | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 6 |
| Bore Size | 1.25 in |
| O.D. | 7.08 in |
| Weight | 8.301 LB |
| EAN or UPC | 781711138120 |

