Boston Gear
F710-5-B4-J
700 Series 5:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101806194
- 0.5 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Input Configuration | C-Face Quilled |
| Family Name | F |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Center Distance Code | 710 |
| Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.69 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1/2 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Series | 700 |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Input (Shaft or Bore) Size | 1/2 in |
| Box Height | 3 5/8 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Base to Centerline of Output Shaft | 1.31 in |
| Box Width | 3 11/32 in |
| Output Speed | 350 rpm |
| Shaft Assembly Code | J |
| Keyway Size | 1/8 x 1/16 |
| Output Shaft Projection | Solid Right Output |
| Torque Out @ 1750 rpm | 113 in lb |
| Output Bore Shaft Dia. | 0.5 in |
| Use With | 710 |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Motor Frame Size | B442CZ |
| Rated Efficiency | 91% |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Housing Material | Cast Iron |
| Input Power Rating | 0.69 hp, 0.515 kW |
| Worm Position | Universal |
| Bolt Center | 2 5/8" x 1 11/16" |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque | 113 lb-in |
| Reduction Type | Single |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Fan Cooled | No |
| Center Distance | 1 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Style | Right Angle |
| Bore Code | B4 |
| Motor HP | 0.3333 hp |
| Output Shaft | Solid |
| Base | No |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Media Mapping Output | J |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Standard | AGMA Service Class II |
| Output Configuration | Right Output |
| Input Motor HP | 0.50 |
| Ratio | 5:1 |
| Washdown Duty | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Frame | 42CZ |
| Torque Out @ 1150 rpm | 98 in lb |
| Output Torque @ RPM | 98 in lb @ 1150 rpm, 113 in lb @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Frame Size | 42CZ |
| Motor Application | General Purpose |
| Box Length | 4 1/4 in |
| Lubrication | None |
| Max. Input HP @ 100 rpm | 0.044 hp |
| Media Mapping Style | F |
| Weight | 10.1 LB |
| EAN or UPC | 781711518519 |
