Boston Gear
F713-30-B5-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #100992030
- 0.33 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Speed | 58.3 rpm |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Series | 700 |
| Motor Frame Size | B556C |
| Output Configuration | Right Output |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Style | Right Angle |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Torque Out @ 1750 rpm | 311 in lb |
| Output Bore Shaft Dia. | 0.625 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Material | Cast Iron, Standard Paint |
| Torque Out @ 1150 rpm | 270 in lb |
| Input Configuration | C-Face Quilled |
| Bolt Pattern | 3.25 x 2 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Bolt Center | 3 1/4" x 2" |
| Motor Application | General Purpose |
| Box Length | 4 1/4 in |
| Family Name | F |
| Output Torque | 311 lb-in |
| Housing Material | Cast Iron |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Input Power Rating | 0.39 hp, 0.291 kW |
| Center Distance | 1.33 in |
| Washdown Duty | No |
| Input Motor HP | 0.33 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Input HP @ RPM | 0.39 hp @ 1750 rpm, 0.21 hp @ 1150 rpm |
| Bore Code | B5 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Base to Centerline of Output Shaft | 1.72 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Ratio | 30:1 |
| Box Width | 4.03 in |
| Base Mounting Attachment | No Base |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Base | No |
| Max. Input HP @ 100 rpm | 0.029 hp |
| Motor HP | 1/4 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Reduction Type | Single |
| HP @ RPM | 0.25 hp @ 1800 rpm, 0.1666667 hp @ 1200 rpm |
| Use With | 713 |
| Standard | AGMA Service Class I |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Frame Size | 56C |
| Frame | 56C |
| Center Distance Code | 713 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Media Mapping Style | F |
| Output Torque @ RPM | 311 in lb @ 1750 rpm, 270 in lb @ 1150 rpm |
| Output Shaft Projection | Solid Right Output |
| Rated Efficiency | 74% |
| Fan Cooled | No |
| Box Height | 4 21/32 in |
| Media Mapping Output | J |
| Shaft Assembly Code | J |
| Output Shaft | Solid |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Weight | 13.1 LB |
| EAN or UPC | 781711518878 |
| NSN Number | 6105-01-369-3074 |
