Boston Gear
F713-40-B5-G
700 Series 40:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #102133809
- 0.25 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Motor HP | 0.25 |
| Material | Cast Iron, Standard Paint |
| Output (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left Output |
| Ratio | 40:1 |
| Bore Code | B5 |
| Washdown Duty | No |
| Base | No |
| Family Name | F |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output Speed | 43.8 rpm |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Motor Frame Size | B556C |
| Torque Out @ 1750 rpm | 307 in lb |
| Worm Position | Universal |
| Output Shaft Projection | Solid Left Output |
| Output RPM @ 1750 rpm Input | 44 rpm |
| Reduction Type | Single |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Base to Centerline of Output Shaft | 1.72 in |
| Style | Right Angle |
| Media Mapping Output | G |
| Base Mounting Attachment | No Base |
| Frame Size | 56C |
| Output Bore Shaft Dia. | 0.625 in |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Box Width | 4.03 in |
| Output Torque | 307 lb-in |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Lubrication | None |
| Center Distance Code | 713 |
| Torque Out @ 1150 rpm | 265 in lb |
| Input HP @ RPM | 0.31 hp @ 1750 rpm, 0.18 hp @ 1150 rpm |
| Housing Material | Cast Iron |
| Use With | 713 |
| Output Torque @ RPM | 307 in lb @ 1750 rpm, 265 in lb @ 1150 rpm |
| Center Distance | 1.33 in |
| Box Height | 4 21/32 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Power Rating | 0.31 hp, 0.231 kW |
| Fan Cooled | No |
| Rated Efficiency | 69% |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Input Configuration | C-Face Quilled |
| Output Shaft | Solid |
| Box Length | 4 1/4 in |
| Standard | AGMA Service Class II |
| HP @ RPM | 0.1666667 hp @ 1800 rpm, 0.1666667 hp @ 1200 rpm |
| Series | 700 |
| Shaft Assembly Code | G |
| Bolt Pattern | 3.25 x 2 |
| Media Mapping Style | F |
| Bolt Center | 3 1/4" x 2" |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Frame | 56C |
| Weight | 13.1 LB |
| EAN or UPC | 781711518885 |
