Boston Gear
F713-50-B5-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809005
- 0.25 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Cast Iron, Standard Paint |
| Style | Right Angle |
| Use With | 713 |
| Media Mapping Output | G |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Motor HP | 0.1667 hp |
| Input Configuration | C-Face Quilled |
| Input Power Rating | 0.25 hp, 0.186 kW |
| Series | 700 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Torque Out @ 1750 rpm | 297 in lb |
| Box Width | 4.03 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Reduction Type | Single |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Box Height | 4 21/32 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Standard | AGMA Service Class I |
| Output Shaft Projection | Solid Left Output |
| Lubrication | None |
| Torque Out @ 1150 rpm | 248 in lb |
| Housing Material | Cast Iron |
| Base to Centerline of Output Shaft | 1.72 in |
| Input Motor HP | 0.25 |
| Max. Input HP @ 100 rpm | 0.018 hp |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Input HP @ RPM | 0.12 hp @ 1150 rpm, 0.25 hp @ 1750 rpm |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Motor Frame Size | B556C |
| Base | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Style | F |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Bore Shaft Dia. | 0.625 in |
| Output (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Washdown Duty | No |
| Output Torque | 297 lb-in |
| Bore Code | B5 |
| Worm Position | Universal |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Family Name | F |
| Center Distance Code | 713 |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Bolt Center | 3 1/4" x 2" |
| Fan Cooled | No |
| Center Distance | 1.33 in |
| Box Length | 4 1/4 in |
| Rated Efficiency | 66% |
| Frame | 56C |
| Output Configuration | Left Output |
| Output Speed | 35 rpm |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Frame Size | 56C |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Torque @ RPM | 248 in lb @ 1150 rpm, 297 in lb @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Ratio | 50:1 |
| Base Mounting Attachment | No Base |
| Weight | 13.1 LB |
| EAN or UPC | 781711518915 |
