Boston Gear
F715-15-B5-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101774351
- 0.75 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Base Mounting Attachment | No Base |
| Box Length | 5 1/8 in |
| Max. Input HP @ 100 rpm | 0.07 hp |
| Lubrication | None |
| Output (Shaft or Bore) Size | 3/4 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Frame | 56C |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Center Distance Code | 715 |
| Standard | AGMA Service Class I |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Motor Frame Size | B556C |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Ratio | 15:1 |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Media Mapping Output | G |
| Washdown Duty | No |
| Output Speed | 116.7 rpm |
| Base | No |
| Bore Code | B5 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Frame Size | 56C |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Box Width | 5 1/16 in |
| Shaft Assembly Code | G |
| Use With | 715 |
| Style | Right Angle |
| Material | Cast Iron, Standard Paint |
| Input Power Rating | 0.91 hp, 0.679 kW |
| Series | 700 |
| Media Mapping Style | F |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Input Motor HP | 0.75 |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Shaft Projection | Solid Left Output |
| Max. Thrust Load @ RPM | 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm |
| Output Torque | 429 lb-in |
| Box Height | 5 3/8 in |
| Motor HP | 3/4 hp |
| Max. Overhung Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Output Configuration | Left Output |
| Torque Out @ 1150 rpm | 376 in lb |
| Family Name | F |
| Output Shaft | Solid |
| Worm Position | Universal |
| Output Bore Shaft Dia. | 0.75 in |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Fan Cooled | No |
| Center Distance | 1.54 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Motor Application | General Purpose |
| Output Torque @ RPM | 428 in lb @ 1750 rpm, 376 in lb @ 1150 rpm |
| Input HP @ RPM | 0.91 hp @ 1750 rpm, 0.53 hp @ 1150 rpm |
| Torque Out @ 1750 rpm | 428 in lb |
| Rated Efficiency | 87% |
| Reduction Type | Single |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Base to Centerline of Output Shaft | 1.91 in |
| Weight | 17.1 LB |
| EAN or UPC | 781711519035 |
