Boston Gear
F715-40-B5-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835991
- 0.33 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Reduction Type | Single |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Box Length | 5 1/8 in |
| Torque Out @ 1150 rpm | 380 in lb |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Motor Frame Size | B556C |
| Center Distance Code | 715 |
| Max. Input HP @ 100 rpm | 0.036 hp |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Media Mapping Output | J |
| Shaft Assembly Code | J |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Motor HP | 0.3333 hp |
| Box Height | 5 3/8 in |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Lubrication | None |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Frame | 56C |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Input Configuration | C-Face Quilled |
| Output Bore Shaft Dia. | 0.75 in |
| Media Mapping Style | F |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1750 rpm | 441 in lb |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Rated Efficiency | 71% |
| Bore Code | B5 |
| Use With | 715 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Base | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Torque | 442 lb-in |
| Base Mounting Attachment | No Base |
| Series | 700 |
| Output Torque @ RPM | 380 in lb @ 1150 rpm, 441 in lb @ 1750 rpm |
| Base to Centerline of Output Shaft | 1.91 in |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Center Distance | 1.54 in |
| Style | Right Angle |
| Output Shaft Projection | Solid Right Output |
| Worm Position | Universal |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Ratio | 40:1 |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Speed | 43.8 rpm |
| Output Configuration | Right Output |
| Output Shaft | Solid |
| Input Power Rating | 0.43 hp, 0.321 kW |
| Standard | AGMA Service Class II |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Fan Cooled | No |
| Input Motor HP | 0.33 |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Housing Material | Cast Iron |
| Frame Size | 56C |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Box Width | 5 1/16 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Input HP @ RPM | 0.24 hp @ 1150 rpm, 0.43 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Family Name | F |
| Weight | 17.1 LB |
| EAN or UPC | 781711519172 |
