Boston Gear
F715-50-B5-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834136
- 0.33 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Rated Efficiency | 68% |
| Output Shaft | Solid |
| Output Bore Shaft Dia. | 0.75 in |
| Motor HP | 0.25 hp |
| Ratio | 50:1 |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Base to Centerline of Input Shaft | 3.4375 in |
| Input HP @ RPM | 0.18 hp @ 1150 rpm, 0.35 hp @ 1750 rpm |
| Housing Material | Cast Iron¦White Epoxy Coating |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Box Width | 5 1/16 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Standard | AGMA Service Class I |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Family Name | F |
| Torque Out @ 1750 rpm | 429 in lb |
| Washdown Duty | Yes |
| Box Height | 5 3/8 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Base to Centerline of Output Shaft | 1.91 in |
| Motor Frame Size | B556C |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Reduction Type | Single |
| Input Motor HP | 0.33 |
| Shaft Assembly Code | G |
| Base | No |
| Max. Input HP @ 100 rpm | 0.027 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Output Torque @ RPM | 360 in lb @ 1150 rpm, 429 in lb @ 1750 rpm |
| Worm Position | Universal |
| Use With | 715 |
| Media Mapping Output | G |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Motor Application | Washdown Duty |
| Media Mapping Style | F |
| Center Distance | 1.54 in |
| Bore Code | B5 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Length | 5 1/8 in |
| Center Distance Code | 715 |
| Base Mounting Attachment | No Base |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque | 429 lb-in |
| Output Shaft Projection | Solid Left Output |
| Series | 700 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Lubrication | None |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Fan Cooled | No |
| Torque Out @ 1150 rpm | 360 in lb |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Output Speed | 35 rpm |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Frame | 56C |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input Power Rating | 0.35 hp, 0.261 kW |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Style | Right Angle |
| Weight | 17.1 LB |
| EAN or UPC | 781711519189 |
