- 700 Series
- 1.54 in Center Distance
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft | Solid |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame Size | 56C |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Frame | 56C |
| Bore Code | B5 |
| Center Distance Code | 715 |
| Motor Application | General Purpose |
| Max. Input HP @ 100 rpm | 0.022 hp |
| Center Distance | 1.54 in |
| Housing Material | Cast Iron |
| Reduction Type | Single Reduction |
| Material | Cast Iron, Standard Paint |
| HP @ RPM | 0.125 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Washdown Duty | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Box Length | 5 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Box Height | 5 3/8 in |
| Output Torque @ RPM | 312 in lb @ 1150 rpm, 399 in lb @ 1750 rpm |
| Output Shaft Projection | Solid Left Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Worm Position | Universal |
| Base | No |
| Fan Cooled | No |
| Lubrication | None |
| Torque Out @ 1150 rpm | 312 in lb |
| Output Configuration | Left Output |
| Torque Out @ 1750 rpm | 399 in lb |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Shaft Assembly Code | G |
| Input HP @ RPM | 0.164 hp @ 1150 rpm, 0.28 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Family Name | F |
| Use With | 715 |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 60:1 |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Box Width | 5 1/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Series | 700 |
| Output Bore Shaft Dia. | 0.75 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Style | Right Angle |
| Base to Centerline of Output Shaft | 1.91 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Weight | 17.1 LB |
| EAN or UPC | 781711439623 |

