Boston Gear
F718-10-B7-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101653057
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Lubrication | None |
| Input (Shaft or Bore) Size | 7/8 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Ratio | 10:1 |
| Base Mounting Attachment | No Base |
| Output Shaft Projection | Solid Left Output |
| Output Shaft | Solid |
| Frame Size | 140TC, 180C |
| Family Name | F |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Box Height | 5 3/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Worm Position | Universal |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Material | Cast Iron, Standard Paint |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Motor Application | General Purpose |
| Output Torque | 536 lb-in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Box Length | 5 1/2 in |
| Frame | 140TC, 180C |
| Output (Shaft or Bore) Size | 7/8 in |
| Box Width | 5 1/32 in |
| Center Distance Code | 718 |
| Shaft Assembly Code | G |
| Housing Material | Cast Iron |
| Media Mapping Style | F |
| Base | No |
| Use With | 718 |
| Standard | AGMA Service Class I |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Washdown Duty | No |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Output Bore Shaft Dia. | 0.875 in |
| Series | 700 |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Output Torque @ RPM | 480 in lb @ 1150 rpm, 536 in lb @ 1750 rpm |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Rated Efficiency | 92% |
| Motor HP | 1 1/2 hp |
| Reduction Type | Single |
| Bore Code | B7 |
| Motor Frame Size | B7140TC180C |
| Input HP @ RPM | 0.98 hp @ 1150 rpm, 1.61 hp @ 1750 rpm |
| Media Mapping Output | G |
| Torque Out @ 1750 rpm | 536 in lb |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Torque Out @ 1150 rpm | 480 in lb |
| Center Distance | 1.75 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Style | Right Angle |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Input Motor HP | 1.50 |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Speed | 175 rpm |
| Weight | 19.1 LB |
| EAN or UPC | 781711525791 |
