Boston Gear
F718-30-B5-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #102212067
- 0.5 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Overhung Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Box Width | 5 1/32 in |
| Frame | 56C |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Standard | AGMA Service Class II |
| Use With | 718 |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Input HP @ RPM | 0.65 hp @ 1750 rpm, 0.4 hp @ 1150 rpm |
| Output Torque @ RPM | 573 in lb @ 1750 rpm, 530 in lb @ 1150 rpm |
| Input Power Rating | 0.65 hp, 0.485 kW |
| Output Shaft | Solid |
| Shaft Assembly Code | J |
| Box Height | 5 3/4 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Torque Out @ 1150 rpm | 530 in lb |
| Worm Position | Universal |
| Input Motor HP | 0.50 |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Center Distance Code | 718 |
| Output Configuration | Right Output |
| Motor Application | General Purpose |
| Output Torque | 573 lb-in |
| Lubrication | None |
| Max. Input HP @ 100 rpm | 0.057 hp |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Bore Code | B5 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Motor Frame Size | B556C |
| Media Mapping Style | F |
| Reduction Type | Single |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Fan Cooled | No |
| Family Name | F |
| Media Mapping Output | J |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Box Length | 5 1/2 in |
| Rated Efficiency | 82% |
| Output RPM @ 1750 rpm Input | 58 rpm |
| HP @ RPM | 0.5 hp @ 1800 rpm, 0.3333333 hp @ 1200 rpm |
| Frame Size | 56C |
| Center Distance | 1.75 in |
| Motor HP | 1/2 hp |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Input Configuration | C-Face Quilled |
| Series | 700 |
| Output Speed | 58.3 rpm |
| Max. Thrust Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Base Mounting Attachment | No Base |
| Output Shaft Projection | Solid Right Output |
| Style | Right Angle |
| Base | No |
| Torque Out @ 1750 rpm | 573 in lb |
| Ratio | 30:1 |
| Output Bore Shaft Dia. | 0.875 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Weight | 19.1 LB |
| EAN or UPC | 781711519417 |
