Boston Gear
F718-60-B5-G
700 Series 60:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101350432
- 0.33 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Standard | AGMA Service Class I |
| Reduction Type | Single |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Bore Code | B5 |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output Bore Shaft Dia. | 0.875 in |
| Series | 700 |
| Media Mapping Style | F |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Speed | 29.2 rpm |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Ratio | 60:1 |
| Box Height | 5 3/4 in |
| Output Shaft Projection | Solid Left Output |
| Fan Cooled | No |
| Media Mapping Output | G |
| Max. Overhung Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Output Torque | 527 lb-in |
| Motor HP | 0.3333 hp |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Torque Out @ 1750 rpm | 527 in lb |
| Motor Frame Size | B556C |
| Output Configuration | Left Output |
| Torque Out @ 1150 rpm | 440 in lb |
| Center Distance | 1.75 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 0.33 |
| Worm Position | Universal |
| Rated Efficiency | 70% |
| Input Power Rating | 0.35 hp, 0.261 kW |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Max. Input HP @ 100 rpm | 0.03 hp |
| Base | No |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Input HP @ RPM | 0.35 hp @ 1750 rpm, 0.21 hp @ 1150 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Box Length | 5 1/2 in |
| Use With | 718 |
| Max. Thrust Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Shaft Assembly Code | G |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Center Distance Code | 718 |
| Output Shaft | Solid |
| Family Name | F |
| HP @ RPM | 0.25 hp @ 1800 rpm, 0.1666667 hp @ 1200 rpm |
| Frame Size | 56C |
| Lubrication | None |
| Output Torque @ RPM | 527 in lb @ 1750 rpm, 440 in lb @ 1150 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Box Width | 5 1/32 in |
| Style | Right Angle |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Material | Cast Iron, Standard Paint |
| Weight | 19.1 LB |
| EAN or UPC | 781711519486 |
