Boston Gear
F718-60-B5-H
700 Series 60:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833973
- 0.33 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output (Shaft or Bore) Size | 7/8 in |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Washdown Duty | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Input Motor HP | 0.33 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Frame Size | 56C |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Configuration | Left & Right Output |
| Torque Out @ 1150 rpm | 440 in lb |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Frame | 56C |
| Media Mapping Style | F |
| Standard | AGMA Service Class I |
| Motor HP | 0.3333 hp |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Input HP @ RPM | 0.21 hp @ 1150 rpm, 0.35 hp @ 1750 rpm |
| Output Bore Shaft Dia. | 0.875 in |
| Bore Code | B5 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Box Length | 5 1/2 in |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Width | 5 1/32 in |
| Series | 700 |
| Rated Efficiency | 70% |
| Center Distance Code | 718 |
| Reduction Type | Single |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Output Torque @ RPM | 440 in lb @ 1150 rpm, 527 in lb @ 1750 rpm |
| Input Power Rating | 0.35 hp, 0.261 kW |
| Fan Cooled | No |
| Box Height | 5 3/4 in |
| Keyway Size | 3/16 x 3/32 |
| Max. Input HP @ 100 rpm | 0.03 hp |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Ratio | 60:1 |
| Center Distance | 1.75 in |
| Torque Out @ 1750 rpm | 527 in lb |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Family Name | F |
| Input Configuration | C-Face Quilled |
| Base Mounting Attachment | No Base |
| Lubrication | None |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Use With | 718 |
| Style | Right Angle |
| Output Shaft Projection | Solid Double Projecting Output |
| Media Mapping Output | H |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Speed | 29.2 rpm |
| Motor Frame Size | B556C |
| Base | No |
| Output Shaft | Solid |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Output Torque | 527 lb-in |
| Weight | 19.1 LB |
| EAN or UPC | 781711519493 |
