Boston Gear
F724-40-B5-G
700 Series 40:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809117
- 1 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Cast Iron, Standard Paint |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Frame | 56C |
| Motor HP | 3/4 hp |
| Fan Cooled | No |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Box Height | 6 15/16 in |
| Housing Material | Cast Iron |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Input Motor HP | 1 |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Style | F |
| Input Power Rating | 1.08 hp, 0.805 kW |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Series | 700 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input Configuration | C-Face Quilled |
| Motor Frame Size | B556C |
| Output Shaft | Solid |
| Bolt Center | 5 in x 2 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output Shaft Projection | Solid Left Output |
| Standard | AGMA Service Class I |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 1160 in lb |
| Ratio | 40:1 |
| Input HP @ RPM | 0.7 hp @ 1150 rpm, 1.08 hp @ 1750 rpm |
| Output Speed | 43.8 rpm |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Style | Right Angle |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Frame Size | 56C |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Center Distance Code | 724 |
| Base Mounting Attachment | No Base |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Configuration | Left Output |
| Use With | 724 |
| Box Width | 5 7/16 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Reduction Type | Single |
| Output Bore Shaft Dia. | 1.125 in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Media Mapping Output | G |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Torque @ RPM | 1160 in lb @ 1150 rpm, 1206 in lb @ 1750 rpm |
| Box Length | 6 3/8 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Motor Application | General Purpose |
| Rated Efficiency | 77% |
| Torque Out @ 1750 rpm | 1206 in lb |
| Bore Code | B5 |
| Family Name | F |
| Center Distance | 2.375 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Output Torque | 1206 lb-in |
| Lubrication | None |
| Weight | 30.1 LB |
| EAN or UPC | 781711520055 |
| NSN Number | 3010-01-304-0750 |
