Boston Gear
F726-15-B7-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809642
- 3 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Wear safety goggles
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Standard | AGMA Service Class I |
| Housing Material | Cast Iron |
| Series | 700 |
| Media Mapping Output | G |
| Output Speed | 116.7 rpm |
| Ratio | 15:1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Motor Frame Size | B7140TC180C |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Shaft Assembly Code | G |
| Input Power Rating | 2.95 hp, 2.2 kW |
| Box Length | 7 3/8 in |
| Rated Efficiency | 92% |
| Torque Out @ 1750 rpm | 1465 in lb |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Torque | 1466 lb-in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Box Height | 8 in |
| Max. Input HP @ 100 rpm | 0.28 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Style | Right Angle |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Media Mapping Style | F |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Box Width | 5.9 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Worm Position | Universal |
| Washdown Duty | No |
| Output Shaft Projection | Solid Left Output |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output Shaft | Solid |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Reduction Type | Single |
| Family Name | F |
| Frame Size | 140TC, 180C |
| Bore Code | B7 |
| Material | Cast Iron, Standard Paint |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Torque Out @ 1150 rpm | 1425 in lb |
| Use With | 726 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Output Torque @ RPM | 1425 in lb @ 1150 rpm, 1465 in lb @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Center Distance Code | 726 |
| Output Configuration | Left Output |
| Motor HP | 2 hp |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 3 |
| Frame | 140TC, 180C |
| Output Torque Rating Range [Max] | 1499 lb-in, 234 Nm |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Min] | 1000 lb-in, 160 Nm |
| Fan Cooled | No |
| Center Distance | 2.625 in |
| Input HP @ RPM | 2.01 hp @ 1150 rpm, 2.95 hp @ 1750 rpm |
| Lubrication | None |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Keyway Size | 3/16 x 3/32 |
| Weight | 41.1 LB |
| EAN or UPC | 781711520239 |
| NSN Number | 6105-01-287-9474 |
