Boston Gear
F726-30-B5-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870385
- 1.50 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Speed | 58.3 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Motor HP | 1 hp |
| Output Shaft | Solid |
| Worm Position | Universal |
| Style | Right Angle |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Frame | 56C |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4 3/4 in |
| Ratio | 30:1 |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Output Configuration | Right Output |
| Input Motor HP | 1.50 |
| Frame Size | 56C |
| Use With | 726 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1750 rpm, 900 lb/in @ 1150 rpm |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1750 rpm, 1000 lb/in @ 1150 rpm |
| Input Power Rating | 1.68 hp, 1.253 kW |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Output Bore Shaft Dia. | 1.125 in |
| Torque Out @ 1750 rpm | 1521 in lb |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Center Distance Code | 726 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Series | 700 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Torque Out @ 1150 rpm | 1575 in lb |
| Center Distance | 2.625 in |
| Box Height | 8 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Box Width | 5.9 in |
| Media Mapping Output | J |
| Lubrication | None |
| Media Mapping Style | F |
| Standard | AGMA Service Class I |
| Fan Cooled | No |
| Family Name | F |
| Bore Code | B5 |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Reduction Type | Single |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Shaft Assembly Code | J |
| Box Length | 7 3/8 in |
| Housing Material | Cast Iron |
| Motor Frame Size | B556C |
| Output Torque | 1521 lb-in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Bolt Pattern | 6.38 x 3.38 |
| Output Torque @ RPM | 1521 in lb @ 1750 rpm, 1575 in lb @ 1150 rpm |
| Output Shaft Projection | Solid Right Output |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Keyway Size | 3/16 x 3/32 |
| Washdown Duty | No |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Rated Efficiency | 84% |
| Base Mounting Attachment | No Base |
| Bolt Center Length x Bolt Center Width | 6 3/8 in x 3 3/8 in |
| Input HP @ RPM | 1.68 hp @ 1750 rpm, 1.2 hp @ 1150 rpm |
| Material | Cast Iron, Standard Paint |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Weight | 41.1 LB |
| EAN or UPC | 781711520406 |
