Boston Gear
F726-40-B5-G
700 Series 40:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101856459
- 1 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Shaft Assembly Code | G |
| Media Mapping Style | F |
| Input Power Rating | 1.33 hp, 0.992 kW |
| Input Motor HP | 1 |
| Washdown Duty | No |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Torque Out @ 1750 rpm | 1512 in lb |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Standard | AGMA Service Class II |
| Output Bore Shaft Dia. | 1.125 in |
| Family Name | F |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Shaft Projection | Solid Left Output |
| Bore Code | B5 |
| Frame | 56C |
| Frame Size | 56C |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Base Mounting Attachment | No Base |
| Rated Efficiency | 79% |
| Output Configuration | Left Output |
| Housing Material | Cast Iron |
| Use With | 726 |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1750 rpm, 1000 lb/in @ 1150 rpm |
| Style | Right Angle |
| Ratio | 40:1 |
| Bolt Center Length x Bolt Center Width | 6 3/8 in x 3 3/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Center Distance Code | 726 |
| Output Torque @ RPM | 1512 in lb @ 1750 rpm, 1500 in lb @ 1150 rpm |
| Series | 700 |
| Box Width | 5.9 in |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Worm Position | Universal |
| Motor HP | 1 hp |
| Reduction Type | Single |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Box Height | 8 in |
| Torque Out @ 1150 rpm | 1500 in lb |
| Output Torque | 1512 lb-in |
| Output RPM @ 1750 rpm Input | 44 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Media Mapping Output | G |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input HP @ RPM | 1.33 hp @ 1750 rpm, 0.89 hp @ 1150 rpm |
| Lubrication | None |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Motor Frame Size | B556C |
| Bolt Pattern | 6.38 x 3.38 |
| Center Distance | 2.625 in |
| Box Length | 7 3/8 in |
| Material | Cast Iron, Standard Paint |
| Output Shaft | Solid |
| Output Speed | 43.8 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4 3/4 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1750 rpm, 900 lb/in @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Weight | 41.1 LB |
| EAN or UPC | 781711520444 |
| NSN Number | 6105-01-226-7232 |
