Boston Gear
F732-40F-B7-H
700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870986
- 2 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Series | 700 |
| Keyway Size | 3/16 x 3/32 |
| Input Power Rating | 2.62 hp, 1.954 kW |
| Rated Efficiency | 78% |
| Style | Right Angle |
| Output Speed | 43.8 rpm |
| Lubrication | None |
| Output Configuration | Left & Right Output |
| Torque Out @ 1750 rpm | 2944 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Motor Frame Size | B7140TC180C |
| Base Mounting Attachment | No Base |
| Standard | AGMA Service Class II |
| Max. Input HP @ 100 rpm | 0.25 hp |
| Box Width | 7 9/16 in |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Center Distance Code | 732 |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Bolt Center | 7 1/2 in x 4 in |
| Bore Code | B7 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Fan Cooled | Yes |
| Center Distance | 3.25 in |
| Media Mapping Output | H |
| Housing Material | Cast Iron |
| Motor HP | 2 hp |
| Frame | 140TC, 180C |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 1.75 hp @ 1150 rpm, 2.62 hp @ 1750 rpm |
| Box Length | 9 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Reduction Type | Single |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Installed Options | Fan |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Frame Size | 140TC, 180C |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Output Torque | 2944 lb-in |
| Family Name | F |
| Motor Application | General Purpose |
| Torque Out @ 1150 rpm | 3000 in lb |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| HP @ RPM | 2 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 2944 in lb @ 1750 rpm, 3000 in lb @ 1150 rpm |
| Use With | 732 |
| Output Shaft Projection | Solid Double Projecting Output |
| Box Height | 9 3/8 in |
| Worm Position | Universal |
| Output Shaft | Solid |
| Media Mapping Style | F |
| Input Motor HP | 2 |
| Output Bore Shaft Dia. | 1.375 in |
| Ratio | 40:1 |
| Shaft Assembly Code | H |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Weight | 66.1 LB |
| EAN or UPC | 781711533611 |
