Boston Gear
F732-60F-B7-H
700 Series 60:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870989
- 1.50 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Configuration | C-Face Quilled |
| Input Motor HP | 1.50 |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output Torque @ RPM | 2549 in lb @ 1750 rpm, 2700 in lb @ 1150 rpm |
| Input HP @ RPM | 1.23 hp @ 1150 rpm, 1.75 hp @ 1750 rpm |
| Output Torque Rating Range [Max] | 3499 lb-in, 309 Nm |
| Base Mounting Attachment | No Base |
| Torque Out @ 1150 rpm | 2700 in lb |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Output Torque Rating Range [Min] | 2500 lb-in, 235 Nm |
| Frame Size | 140TC, 180C |
| Fan Cooled | Yes |
| Bore Code | B7 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4 11/16 in |
| Housing Material | Cast Iron |
| Rated Efficiency | 67% |
| Motor Application | General Purpose |
| Output Configuration | Left & Right Output |
| Motor HP | 1 1/2 hp |
| Output Bore Shaft Dia. | 1.375 in |
| Box Length | 9 in |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Material | Cast Iron, Standard Paint |
| Standard | AGMA Service Class I |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Media Mapping Output | H |
| Input Power Rating | 1.75 hp, 1.305 kW |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Style | Right Angle |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Reduction Type | Single |
| Family Name | F |
| Output Shaft Projection | Solid Double Projecting Output |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Installed Options | Fan |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Output Torque | 2549 lb-in |
| Input (Shaft or Bore) Size | 7/8 in |
| Center Distance Code | 732 |
| Motor Frame Size | B7140TC180C |
| Center Distance | 3.25 in |
| Box Height | 9 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Frame | 140TC, 180C |
| Lubrication | None |
| Torque Out @ 1750 rpm | 2549 in lb |
| Series | 700 |
| Use With | 732 |
| Bolt Center | 7 1/2 in x 4 in |
| Box Width | 7 9/16 in |
| Shaft Assembly Code | H |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Shaft | Solid |
| Output Speed | 29.2 rpm |
| Ratio | 60:1 |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Media Mapping Style | F |
| Weight | 66.1 LB |
| EAN or UPC | 781711533734 |
