Boston Gear
F7713-10-B5-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809004
- 0.75 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base | No |
| Torque Out @ 1750 rpm | 281 in lb |
| Input Motor HP | 0.75 |
| Rated Efficiency | 91% |
| Bolt Pattern | 3.25 x 2 |
| Output Bore Shaft Dia. | 0.625 in |
| Torque Out @ 1150 rpm | 243 in lb |
| Housing Material | Cast Iron |
| Series | 700 |
| Output Torque | 281 lb-in |
| Output Shaft Projection | Solid Left Output |
| Standard | AGMA Service Class I |
| Bore Code | B5 |
| Output Speed | 175 rpm |
| Motor HP | 3/4 hp |
| Box Height | 4 21/32 in |
| Washdown Duty | No |
| Center Distance Code | 713 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Torque @ RPM | 281 in lb @ 1750 rpm, 243 in lb @ 1150 rpm |
| Input HP @ RPM | 0.86 hp @ 1750 rpm, 0.51 hp @ 1150 rpm |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Bolt Center | 3 1/4" x 2" |
| Lubrication | None |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Shaft | Solid |
| Box Width | 4.03 in |
| Output Configuration | Left Output |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Center Distance | 1.33 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Input Power Rating | 0.86 hp, 0.641 kW |
| Frame Size | 56C |
| Style | Right Angle |
| Base Mounting Attachment | No Base |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Centerline of Output Shaft | 1.72 in |
| Material | Cast Iron, Standard Paint |
| Input Configuration | C-Face Quilled |
| Max. Input HP @ 100 rpm | 0.06 hp |
| Media Mapping Style | F |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Box Length | 4 1/4 in |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Media Mapping Output | G |
| Reduction Type | Single |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Use With | 713 |
| Worm Position | Universal |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Shaft Assembly Code | G |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Frame | 56C |
| Family Name | F |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Ratio | 10:1 |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Motor Frame Size | B556C |
| Weight | 13.1 LB |
| EAN or UPC | 781711518731 |
