Boston Gear
F7713-10-B5-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #100848240
- 0.75 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Standard | AGMA Service Class I |
| Max. Input HP @ 100 rpm | 0.06 hp |
| Motor HP | 3/4 hp |
| Motor Application | General Purpose |
| Reduction Type | Single |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Bolt Center | 3 1/4" x 2" |
| Use With | 713 |
| Series | 700 |
| Output Configuration | Right Output |
| Output Torque @ RPM | 281 in lb @ 1750 rpm, 243 in lb @ 1150 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Output Bore Shaft Dia. | 0.625 in |
| Style | Right Angle |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Frame | 56C |
| Output (Shaft or Bore) Size | 5/8 in |
| Motor Frame Size | B556C |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Torque Out @ 1750 rpm | 281 in lb |
| Worm Position | Universal |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Center Distance Code | 713 |
| Frame Size | 56C |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Shaft Projection | Solid Right Output |
| Bolt Pattern | 3.25 x 2 |
| Housing Material | Cast Iron |
| Shaft Assembly Code | J |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 4 1/4 in |
| Box Width | 4.03 in |
| Input Power Rating | 0.86 hp, 0.641 kW |
| Lubrication | None |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Input HP @ RPM | 0.86 hp @ 1750 rpm, 0.51 hp @ 1150 rpm |
| Output Speed | 175 rpm |
| Media Mapping Style | F |
| Base | No |
| Base to Centerline of Output Shaft | 1.72 in |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Rated Efficiency | 91% |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Center Distance | 1.33 in |
| Box Height | 4 21/32 in |
| Base Mounting Attachment | No Base |
| Bore Code | B5 |
| Ratio | 10:1 |
| Washdown Duty | No |
| Fan Cooled | No |
| Media Mapping Output | J |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Output Torque | 281 lb-in |
| Input Motor HP | 0.75 |
| Torque Out @ 1150 rpm | 243 in lb |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Family Name | F |
| Weight | 13.1 LB |
| EAN or UPC | 781711518755 |
